Learn More
BRAND™ Pipette Tips, 2 to 200 μL
Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 2 to 200 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.
Brand: BRAND™ 732028
141.55 DKK valid until 2025-07-04
Use promo code "24147" to get your promotional price.
Description
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 20 and 100 μL for quick volume checks
- Available either in bulk packaging or convenient, ecological rack-and-stack formats
- Bulk tips are yellow and placed in clear, resealable bags
- Racked tips are colorless and placed into yellow-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
- The TipRack refilling system reduces waste by more than 20% compared to the TipBox

Specifications
2 to 200 μL | |
Non-sterile | |
Autoclavable | |
Transferpette, and most models from Gilson, FINNPIPETTE, Eppendorf, and Sartorius | |
Universal | |
Pipette Tips | |
Limited-use | |
Yes | |
20, 100 μL |
Non-filtered | |
Yellow | |
DNase, RNase, ATP, and Endotoxin Free | |
Bulk | |
Bagged (10,000 Pk.) | |
Yellow | |
Universal Fit | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.