missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipette Tips, 1 to 10 mL
Shop All Brand Products
Click to view available options
Packaging:
Bagged, 10 x 100 Tips
Bagged, 2 x 100 Tips
TipBox
Unit Size:
Pack of 1000
Pack of 18
Pack of 200
Description
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Thin-walled for high translucency, easy ejection, and low waste
- Bulk tips are colorless and placed in resealable, clear bags
- Racked tips are colorless and placed into blue-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable

Specifications
Specifications
Volume (Metric) | 1 to 10 mL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Length (Metric) | 15.65cm |
Clean Claims | DiHEMDA- and oleamide-free |
Compatibility | Transferpette and most Eppendorf models |
Format | Bulk |
Tip Style | Standard |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction