missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Pioneer™ PX 224 Analytical Balance

Product Code. 15875327 Shop All Ohaus Products
Change view
Click to view available options
:
Capacity: 220 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15875327 Capacity: 220 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15875327 Supplier Ohaus™ Supplier No. 30429804

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings.

  • Competitive Performance at an Economical Price - The PX offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and educational settings at an economical pricepoint.
  • Durably Constructed for Long-Term Use - Featuring a cast metal lower housing, sub-pan and stainless steel weighing pan, the PX is durably constructed for versatile, long-term use.
  • Designed for Simple, Intelligent Operation - The PX features a second line display for additional information or guidance, a static removal bar for convenient grounding, and USB and RS232 connectivity for easy communication.
TRUSTED_SUSTAINABILITY

Specifications

Calibration InCal™ - Semi Automatic
Certifications/Compliance CE
Connection Type RS232 & USB
Description Electronic Balance, PX224
Capacity 220 g
Display Type Backlit LCD
Readability 0.000100 g
Languages English (US), French, German, Italian, Spanish (MX)
Linearity 0.000200 g
Material ABS Plastic, Cast Metal, Stainless Steel, Glass
Model PX224
Repeatability 0.000100 g
Stabilization Time 3.000 sec.
Weighing Modes Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination
Dimensions (D x W x H) 321 x 209 x 309 mm
Dimensions (L x W x H) 321.00 x 209.00 x 309.000 mm
Length (Metric) 321.00 mm
Width (Metric) 209.00 mm
Height (Metric) 309.000 mm
Depth (Metric) 321.00 mm
Diameter (Metric) Outer Pan 90 mm
Weight (Metric) 4.5 kg
Weight (Metric) Shipping 7 kg
Electrical Requirements 100/240 V ∼200 mA 50/60 Hz 12/18 VA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.