missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Pioneer™ Precision Balance

Product Code. p-7217313 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
620 g
6200 g
Readability:
0.001 g
0.01 g
Model:
PX6202
PX6202/E
PX623
PX623/E
Unit Size:
1 unit
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model unitSize
17278770 6200 g 0.01 g PX6202 1 unit
17268770 6200 g 0.01 g PX6202/E 1 unit
17258770 620 g 0.001 g PX623 1 unit
17248770 620 g 0.001 g PX623/E 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17278770 Supplier OHAUS™ Supplier No. 30619385

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Affordable balance to achieve reliable results

  • Offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and education settings at an economical price point
  • Featuring cast metal lower housing, sub-pan and stainless steel weighing pan
    • Durably constructed for versatile, long-term use
  • Second line display for additional information/guidance and USB/RS232 connectivity for easy communication
    • draft shield models features static removal (ESR) bar for convenient grounding

Key Features:

  • User-selectable environmental filters and brightness settings
  • Auto-tare
  • Auto-dim
  • User-selectable span calibration points
  • Software lockout and reset menu
  • User selectable communication settings and data print options
  • User-definable project and user IDs
TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS232 and USB device (included), GLP/GMP data output with real-time clock
Capacity 6200 g
Display Type Backlit LCD
Readability 0.01 g
For Use With (Application) Basic weighing, Parts counting, Percent weighing, Animal weighing, Density determination
Linearity 0.02 g
Material Metal base, Plastic top housing, Removable stainless steel pan, Glass draft shield
Model PX6202
Repeatability 0.01 g
Stabilization Time 1 sec.
Temperature Range (English) 50 to 86 °F, Operability guaranteed between 41 to 104 °F
Temperature Range (Metric) 10 to 30 °C, Operability guaranteed between 5 to 40 °C
Type Analytical and precision balances
Weighing Modes Gram, Kilogram, Ounce, Pound, Carat, Pennyweight, Ounce Troy, Grain, Newton, Hong Kong Tael, Singapore Tael, Taiwan Tael, Momme, Tical, Mesghal, Tola, Baht, Custom
Dimensions (L x W x H) 321 x 209 x 98 mm
Length (Metric) 321 mm
Width (Metric) 209 mm
Height (Metric) 98 mm
Diameter (Metric) Outer Pan 180 mm
Weight (English) 7.7 lb.
Weight (Metric) 3.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.