missing translation for 'onlineSavingsMsg'
Learn More

IKA™ PETTE fix
GREENER_CHOICE

Product Code. 16298481 Shop All IKA Products
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
250 μL
500 μL
1000 μL
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
16298481 25 μL Each
16268481 5 μL Each
16278481 10 μL Each
16288481 20 μL Each
16208491 50 μL Each
16228491 200 μL Each
16238491 250 μL Each
16248491 500 μL Each
16218491 100 μL Each
16258491 1000 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 16298481 Supplier IKA™ Supplier No. 0020011222
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

An ergonomic feel combined with uncompromising precise performance: the IKA single fix and vario pipettes can be used for many applications in the modern laboratory.

An ergonomic feel combined with uncompromising precise performance: the IKA single fix and vario pipettes can be used for many applications in the modern laboratory.

  • Color coding simplifies the rapid selection of a suitable pipette.
  • Resistance to impact, UV and chemicals ensures that the tip cone provides long-term reliable dosing.
  • The PETTE fix and vario are fully autoclavable, therefore ensuring easy sterilization to guarantee fault-free, precise and safe operation.

Ergonomic design

  • IKA pipettes are delivered including exchangeable grips in different shapes and materials.
  • Guaranteed to fit well in the palm of the hand.
  • Minimal frictional and spring forces also ensure dosing with ergonomic handling; without any effort.
  • The pipette tip can be released regardless of the hand position, while the volume adjustment is securely locked.

Durable construction

  • The tip cone and piston are coated with a high quality diamond-like carbon (DLC).
  • Functional and minimalistic design guarantees particularly robust pipettes that reliably meter day by day in the long term.

A large display

  • The display shows the set volumes in easily read characters. The deep position also allows reading while pipetting, without changing the hand position.

User-friendly calibration

  • The IKA software used for planning, performing and recording calibration tests for PETTE fix and vario is particularly user-friendly.

Simple maintenance and adjustment

  • The volume unit with piston and seal can be disassembled and cleaned in just a few simple steps. If adjustment is necessary, it can be done without any additional tool.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Model Fix 25 μL
Sterility Non-sterile
Type Fix and Vario Pipette
Volume (Metric) 25 μL
Temperature (Metric) Operating 5 to 40°C
Length (Metric) 248 mm
Diameter (Metric) Outer 30 mm
Weight (Metric) 0.085 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.