missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ PV-1 Personal Vortex Mixer

Extremely compact personal vortex mixer with a low profile and small footprint for gentle mixing through to vigorous re-suspension of cell or chemical pellets in up to 50ml tubes.

Brand:  Grant Instruments™ PV-1

1580.67 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.


Product Code. 11466367

  • 1840.00 DKK / Each
Equipment End of Year Sale
Use promo code 24121 at checkout
View Available Promotions
Only null left
Estimated Shipment: 16-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Adjustable speed control: 750 to 3000 rpm
  • Continuous or touch operation
  • For tubes up to 20 mm diameter
  • Pressure sensitive cup accommodates tubes up to 20mm diameter
  • Reliable and extremely quiet motor produces regulated and reproducible agitation throughout the speed range
  • Extremely easy to operate - select either 'continuous' or 'touch' operation and turn the knob to adjust the speed from 750 rpm to 3000 rpm
  • In 'touch' mode, agitation starts in response to pressure on the pressure sensitive cup.
  • Exceptionally compact with a low profile and small footprint - fits into almost any location
  • Rubber suction pads hold tight to the work surface and prevent the unit from walking - they also absorb vibration and prevent its transmission to the workbench
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4 mm
120/230 VAC, 50/60Hz, 12 VDC
3.7 W
Mini Vortex Mixer
80 mm
90 mm
PV-1
750 to 3000 rpm
120/230 V
0.32 A
150 mm
150 mm
0.8 kg
Up to 50
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.