missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ LiteCom Headset
Click to view available options
Model:
Headband
Helmet Mounted
Neckband
Unit Size:
Each
Description
- Hearing protector with built-in analogue two-way communication radio
- 8 channels in the PMR 446 MHz band
- 38 sub-channels
- Noise cancelling waterproof microphone provides voice-operated transmission (VOX) for hands free use
- Voice guided menu system
- Auto power off function
- Clear battery status indication
- Communication radio in the PMR 446 MHz frequency range.
- Use to help you communicate efficiently in high noise environments

Specifications
Specifications
Product Type | Communication Headset |
Model | Headband |
Noise Level | 32 dB |
Certifications/Compliance | CE Approved |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction