missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes
Shop All Brand Products
Click to view available options
Volume (Metric):
0.1 mL
0.5 mL
1 mL
1.25 mL
10 mL
12.5 mL
2.5 mL
25 mL
5 mL
50 mL
Unit Size:
Pack of 100
Pack of 25
Pack of 50
Description
- Automatic size recognition by BRAND™ HandyStep™ Touch, HandyStep™ Touch S and HandyStep™ Electronic Pipettes
- Adapter included for 25 mL and 50 mL sizes
- Adapters are autoclavable at 121°C for 20 minutes
- PD-Tips II are not autoclavable
These tips are suitable for the following dispensers:
- BRAND Handystep™, BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch, HandyStep™ touch S
- Eppendorf Multipette™ 4780
- Gilson Repetman™EDOS™ 5221
- Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
Specifications
Specifications
| Volume (Metric) | 50 mL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Not Autoclavable |
| Model | PD-Tip II |
| Precision | ≤0.4 to 0.15% |
| Accuracy | ±≤1.5 to 0.3% |
| Certifications/Compliance | Certificate of Performance |
| Clean Claims | Virgin raw materials |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction