missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PCRmax™ Alpha Cycler 1 PCR Machine
Description
Features
- Large and sensitive HD touch screen
- Active Sample Cooling- for sharper amplification and minimal non-specific amplification
- Programme Wizard- allows you to generate a protocol specific to your primer sequence, template source and amplicon length in seconds
- Alpha Track App and QRR Reporting- Track the progress of any PCR run and the health of the system remotely
- Gradient Capability -allows for simplified temperature optimization, no matter the block chosen
- 96-/384-Well Formats- flexibility for any scale and user needs
- USB Connectivity and Login- Login to the system and have any unit load your defaults simply by inserting your USB drive
- Android Driven 7 in. Tablet Interface- Quad core speed and excellent connectivity and feel; chosen for sensitivity and responsiveness, even though gloves
- Block Options: 96- or 384-well format
- Max. Gradient Range: up to 29°C
Specifications
- Maximum Heating Rate: 3.4°C per second
- Block Temperature Range: 10° to 100°C (4°°C final hold)
- Block Uniformity at 55°C: ± 0.3°C
- Temperature Accuracy at 55°C: ± 0.25°C
- Gradient: Yes (on all formats)
- Minimum Gradient: 1°C
- Maximum Number of Programs Stored: 1000
- Maximum Fan Noise: 50 to 55dB
- Type: 8 peltier elements per block
- Adjustable Heated Lid Temperature: 35° to 115°C or off
- Heated Lid Pressure: Adjustable
- Program Interface: HD Android Tablet
- Data Transfer: USB port
- Auto re-start on power failure: Yes
- Voltage: 100 to 230V, 50 to 60Hz
- Power: 450w
- Electricity used in a standard 2 step, 30 cycle program: 0.3 kWh
- Dimensions (L x W x H): 43 x 26 x 20cm
- Weight: 11.8kg
Applications
PCR, cloning, thermal cycling, NGS, sequencing
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
