missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion Lab Star DO Dissolved Oxygen Bench Meters

Orion Lab Star DO113 dissolved oxygen bench meters measure DO as % saturation or concentration with temperature, feature large backlit display for easy viewability, and offer small footprint to save bench space. This DO meter is ideal for simplified, budget-friendly lab testing and data recording.

Brand:  Thermo Scientific™ LSTAR1135

1327.10 EUR valid until 2025-10-26
Use promo code "24136" to get your promotional price.


 View more versions of this product

Product Code. 17721859

  • ONLINE EXCLUSIVE PRICE
    € 1396.95
    € 1390.00 / Each
    Save € 6.95
    0.50% Off
View Available Promotions
Only null left
Estimated Shipment: 29-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

Measure dissolved oxygen as percent saturation or concentration in ppm or mg/L with temperature using the Orion Lab Star DO113 DO bench meter. Featuring a large, backlit display for easy viewability and small footprint to save bench space, this DO meter is ideal for simplified, budget-friendly testing. Use the onscreen stabilizing and ready indicators to help identify when DO meter readings are complete. View active calibration logs with date and time stamp, record key measurements using the 500-point data log with date and time stamp, and output all logs to a printer or computer.

Orion Lab Star DO113 DO Meter Features

  • Budget-friendly DO meter for simplified dissolved oxygen as percent saturation or concentration testing
  • Display shows dissolved oxygen, barometric pressure, temperature and salinity simultaneously for accurate data recording
  • Measure 0.0 to 300.0 % saturation, 0.00 to 30.0 mg/L or ppm and -5.0 to 105.0 °C or 23.0 to 221.0 °F to ensure comprehensive measurement capabilities
  • Perform 100% and 0% saturation calibrations, one point concentration calibration using a custom value (Winkler) and one point temperature adjustment calibrations for proficient SOP compliance
  • Use automatic barometric pressure compensation for DO measurements with value entry in mmHg or bar
  • Use automatic salinity compensation for DO measurements with value entry of 0.0 to 45.0 ppt
  • Large 5 inch backlit display makes viewing and recording measurements easy
  • Small meter footprint saves valuable bench space in your lab
  • Onscreen stabilizing and ready indicators help identify when readings are complete
  • Date and time data stamped data and calibration logs support GLP compliance
  • View active DO as % saturation, DO as concentration and temperature calibration logs with date and time stamp to ensure accurate, reproducible measurements
  • Use 500-point data log with date and time stamp to record key measurements
  • Output data and calibration logs to a printer or computer for long-term data storage

Meter and Meter Kits

  • LSTAR1130 is the DO meter and stand option, which allows you to purchase your DO electrode separately
  • LSTAR1135 is the standard DO meter kit option, for a wide variety of dissolved oxygen samples including BOD with the included adapter
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orion Lab Star DO113 dissolved oxygen bench meter standard kit
Computer or printer (STARA-106)
Dissolved Oxygen (% Saturation with Temperature), Dissolved Oxygen (mg/L with Temperature), Dissolved Oxygen (ppm with Temperature)
0.0 to 300.0 % saturation; 0.00 to 30.0 mg/L or ppm
±2 % saturation ± 1 LSD; ±0.2 mg/L or ppm ± 1 LSD
100 % saturation, 0 % saturation, custom concentration value
0.1°C, 0.1°F
Manual or automatic with ATC temperature probe
5 in. backlit LCD
Non-volatile
Automatic with Auto-Read and Timed Read Modes, Manual with Continuous Read Mode
Calibration reminder alarm
CE, TUV 3-1, FCC Class A
Universal 100-240 V 50/60 Hz power supply with twist-and-lock meter connection and interchangeable wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets
700 grams
5 to 85%, non-condensing
0.0 to 300.0 % saturation
083005MD polarographic DO/ATC probe with calibration sleeve; 080513 DO probe maintenance kit; 080360 BOD adapter; meter with electrode stand, PC cable, universal power adapter
For a Wide Variety of Dissolved Oxygen Samples Including BOD (with Included Adapter)
Polarographic
0.1, 1 % saturation; 0.01, 0.1 mg/L or ppm
400.0 to 850.0 mmHg; 0.533 to 1.133 bar
-5.0°C to +105.0°C
±0.3°C, ±0.5°F
1 point temperature offset calibration
Yes
500 Sets with Date and Time Stamp
Continuous, Auto-Read and Timed read modes
9-pin MiniDIN for DO and ATC
IP54
187.2 x 155.2 x 61.7 mm, 7.37 x 6.11 x 2.43 in.
1.54 lb.
3 year meter warranty
Dissolved Oxygen Meter Kit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.