Learn More
Grant Instruments™ CPS-20 - Orbital Shaker for use in CO2 Incubators. Platforms sold seperately

The CPS-20 provides regulated orbital motion and is designed for use specifically in CO2 incubators, where harsh environments such as CO2 and humidity exist. It provides reproducible results for cell culture growth. Platforms sold seperately.
Brand: Grant Instruments™ CPS-20
Description
A choice of 5 interchangeable platforms are available to provide a wide variety of vessels to be used. The specially designed remote controller allows for protection of electronics from the CO2 environment. It does not interfere with the operation of the incubator.- Designed for use in harsh environments such as CO2 and humidity
- 5 interchangeable platforms available (must be ordered separately)
- Specifically deigned remote controller allowing for protection of the electronics
- Brushless motor with a guaranteed life time of 35,000 hours
Applications
- Tissue Culture Experiments
- Eukaryotic Cell Cultivations
- Any orbital shaking application in CO2 Incubators
Specifications
| 20 mm | |
| 50 to 250 rpm | |
| 5.7 W | |
| Orbital Platform Shaker | |
| Stainless Steel (304) | |
| 395 x 315 x 180 mm | |
| 255 mm | |
| 3.4 kg | |
| 4 to 40 |
| 3 kg | |
| 100/240 V | |
| UP-12, Bio PP-4, P-16/88, HB-200 | |
| US, EU, UK, AUS Plug | |
| 255 mm | |
| 100 mm | |
| 4.88 kg | |
| CO2 Shaker | |
| No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.