missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Optima™ Refrigerated Circulating Bath Kit
GREENER_CHOICE

Provides outstanding performance for routine and sophisticated applications requiring accurate temperature control in the range of -30 to 100°C. Grant Instruments™ Optima™ Refrigerated Circulating Bath Kit includes the TX150 heating circulator and an R4 tank/refrigeration unit, complete with insulated tubing and clips to form a system ready to use.

Brand:  Grant Instruments™ LTC4R

7886.03 EUR valid until 2025-12-31
Use promo code "24306" to get your promotional price.


Product Code. 12777859

  • ONLINE EXCLUSIVE PRICE
    € 9830.00
    € 9587.00 / Each
    Save € 243.00
    2% Off
View Available Promotions
Only null left
Estimated Shipment: 30-01-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Powerful pump for external circulation, maximum flow 18 L/min, maximum pressure 310 mbar
  • Full colour QVGA TFT display
  • Setpoint, plus three adjustable preset temperature values
  • Timer function for reaction timing, 99 hours, 59 minutes, with audible alert and heater control
  • Liquid selection safety feature adjusts for temperature range or heater power
  • Fault indication display
  • Programmable relay
  • Two-point user recalibration of internal and external probes (TXPEP, TXSEP)
  • Off-set adjustment for optimal isothermal performance
  • Can be programmed to switch the refrigeration on and off during a heating and cooling program
  • Memory capacity for one program of up to 30 segments
  • Choice of languages: English, French, German, Spanish and Italian
  • Low liquid protection by float switch
  • Adjustable over-temperature cut-out
  • Convenient accessory clamp available for fitting to vessels
  • Stability ± 0.1°C
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Kit includes TX150 heating circulator and R4 tank/refrigeration unit
20 L
-30°C to +100°C
120/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.