missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Open-Cell Foam Lab-Tips™ Swabs
BIOPHARMA

General-purpose swab for cleaning small and confined areas.

Brand:  Berkshire™ LT000125.10

Product Code. 16303358

  • ONLINE EXCLUSIVE PRICE
    1207.50 EUR
    402.64 EUR / Pack of 1000
    Save 804.86 EUR
    66% Off
Only null left
Estimated Shipment: 11-05-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polyurethane foam over rigid core
  • 100 ppi open-cell foam
  • Thermally bonded head
  • Low particles, fibers, ions and extractables, no contaminating adhesives
  • Good chemical resistance
  • Good sorbency and excellent solvent hold
  • Laundered and packaged in cleanroom
Specifications

Specifications

ISO Class 4
5 in.
Swab
127mm
127mm
Rectangular
1.0 in.
25 mm
0.5 in.
Polyurethane Foam
0.5 in.
For cleaning small and confined areas, good chemical resistance, sorbency and excellent solvent hold
12.7mm
5 in.
Polyurethane Foam
9 mm
Rigid
5 mm
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.