missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica OHS 60 Digital Overhead Stirrer

Product Code. 16355665 Shop All Velp Products
Click to view available options
Speed:
30 to 2000 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16355665

Brand: Velp Scientifica F20100492

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Overhead Stirrer with 60 Ncm torque, digital display and timer able to stir up to 40 L. Designed to guarantee the highest safety standards and guarantee durability even in the most aggressive environments.

The OHS 60 Digital is the ideal solution for demanding applications operating with viscosities up to 50.000 mPa.

Safety and Resistance in the Lab

  • Resistant sealed housing and IP 54 Protection
  • Integrated overload, overtemperature, and overcurrent safety alarms will preserve the performance over time and stop stirring for maximum safety in your lab
  • Safe start and stop knob operation and lock key avoid unintended stat up and changes of the working conditions.

Best-in-class Stirring Power

  • The brushless motor stirs up to 40 L with a maximum torque of 60 Ncm, and ensures the longest lifespan.
  • SpeedServo™ torque compensation technology keeps the speed constant automatically adjusting to viscosity changes.

Ease of use

  • The SmartChuck™ technology simplifies the shaft accommodation process that can be carried out even with one hand and does not require any tool, making your life easier
  • All the necessary information is available at a glance and the dedicated Torque Display with 4 LED segments informs about viscosity changes during the operation.
  • The OHS Digital integrated timer allows unattended operations. Program your OHS Digital from 1min to 99.59h and walk away!

Specifications

Speed 30 to 2000 rpm
Capacity 40 L
Voltage 230 V
Wattage 165 W
Diameter (Metric) Shaft 7 mm
Dimensions (L x W x H) 235 x 90 x 285 mm
Height (Metric) 285 mm
Length (English) 9.3 in.
Length (Metric) 235 mm
Width (Metric) 90 mm
Certifications/Compliance Yes
Chuck Size 1 to 13 mm
Material Aluminum Alloy
Model OHS 60 digital
Protection Class Yes
Torque Max. 40 Ncm
Viscosity Max. 25.000 mPas
Weight (Metric) 4.1 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.