Learn More
Implen OD600™ Photometer, EU Plug
Measure cell density and turbidity, fast and accurately with the lightweight, portable Implen OD600 instrument. No sample dilution required due to large dynamic detection range. No adapters required as the Implen OD600 sample holder design that is compatible with majority of tubes and cuvettes.
Brand: Implen Implen OD600-EU
8875.00 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
Description
- User-Friendly Interface with pre-programmed, intuitive OD600 and McFarland Applications.
- Large Dynamic detection range (photometric Range: 0 – 4A), no dilution required.
- Stand-alone, lightweight (weighing only 0.6 kg), and portable device with glove-compatible 3.5; Touchscreen Display.
- Small footprint, measuring only 140 mm x 110 mm x 70 mm.
- LIMS integration possible through Rest API Push Service.
- Data export in .xls and .csv format (or JSON for LIMS integration).
- 4GB Data storage.
- Quick and easy data export via USB port.
- Rechargeable battery allows for 8 hours continuous use
- Supplied with EU power supply.
Specifications
Portable Photometer | |
LCD | |
Quantification of Bacteria | |
5 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.