missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Vials
- Cryogenic Storage Vials
- Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes
Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes
Product Code. 10674511

Change view
Click to view available options
Bottom Shape:
Conical (Self-standing)
Round
Round (Self-standing)
Capacity (Metric):
0.5 mL
1 mL
1.8 mL
3.6 mL
4.5 mL
Thread Style:
External
Internal
Style:
No Writing Surface, A-R Base
Writing Surface
Writing Surface, A-R Base
Writing Surface, No Cap
Unit Size:
Pack of 1200
Pack of 1500
Pack of 1800
Pack of 2500
Pack of 300
Pack of 400
Pack of 450
Pack of 500
Pack of 960
22 product options available for selection
| Product Code. | Bottom Shape | Capacity (Metric) | Thread Style | Style | unitSize |
|---|---|---|---|---|---|
| 10674511 | Round (Self-standing) | 1.8 mL | Internal | Writing Surface | Pack of 450 |
| 10257752 | Conical (Self-standing) | 0.5 mL | Internal | No Writing Surface, A-R Base | Pack of 960 |
| 10320013 | Conical (Self-standing) | 1 mL | Internal | Writing Surface | Pack of 960 |
| 10544641 | Conical (Self-standing) | 1 mL | External | Writing Surface, A-R Base | Pack of 500 |
| 10030711 | Round | 1 mL | External | Writing Surface | Pack of 500 |
| 10529881 | Conical (Self-standing) | 1 mL | Internal | Writing Surface | Pack of 500 |
| 10669071 | Round (Self-standing) | 1.8 mL | External | Writing Surface, A-R Base | Pack of 450 |
| 11311665 | Round (Self-standing) | 1.8 mL | External | Writing Surface, A-R Base | Pack of 1800 |
| 10534641 | Round | 1.8 mL | External | Writing Surface | Pack of 500 |
| 10080601 | Round (Self-standing) | 1.8 mL | External | No Writing Surface, A-R Base | Pack of 450 |
| 11341675 | Round (Self-standing) | 1.8 mL | Internal | Writing Surface, A-R Base | Pack of 1800 |
| 10577391 | Round (Self-standing) | 1.8 mL | Internal | Writing Surface, A-R Base | Pack of 450 |
| 10004220 | Round | 1.8 mL | Internal | Writing Surface | Pack of 500 |
| 10452802 | Round | 1.8 mL | Internal | Writing Surface, No Cap | Pack of 2500 |
| 10070731 | Round (Self-standing) | 3.6 mL | Internal | Writing Surface, A-R Base | Pack of 400 |
| 10789871 | Round | 3.6 mL | Internal | Writing Surface | Pack of 400 |
| 10173772 | Round | 3.6 mL | Internal | Writing Surface, No Cap | Pack of 1500 |
| 10633452 | Round (Self-standing) | 4.5 mL | External | Writing Surface, A-R Base | Pack of 300 |
| 11381615 | Round (Self-standing) | 4.5 mL | External | Writing Surface, A-R Base | Pack of 1200 |
| 10356331 | Round (Self-standing) | 4.5 mL | External | No Writing Surface, A-R Base | Pack of 300 |
| 10716922 | Conical (Self-standing) | 4.5 mL | Internal | Writing Surface, A-R Base | Pack of 300 |
| 10358131 | Round | 4.5 mL | Internal | Writing Surface | Pack of 300 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
This item is not returnable.
View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27968” to get your promotional price
This item is not returnable.
View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27968” to get your promotional price
Description
Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.
- Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
- External or internally threaded options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
- Bulk, uncapped, non-sterile versions available for less demanding applications
Specifications
Specifications
| Diameter (Metric) | 12.5 mm |
| Product Type | Cryogenic Storage Tube |
| Diameter (English) Outer | 0.492 in. |
| Capacity (Metric) | 1.8 mL |
| Bottom Shape | Round (Self-standing) |
| Material | Polypropylene |
| Thread Style | Internal |
| Length (English) | 1.929 in. |
| Length (Metric) | 49 mm |
| No. per Pack | 450 |
| Style | Writing Surface |
| RNase Free | Yes |
| Vapor LN2 (to -150°C) | Yes |
| Product Line | Nunc |
| Sterility | Sterile |
| Anti-Rotation | No |
| Packaging Quantity | 450 Pk. |
| Closure Material | Polypropylene |
| Capacity (English) | 0.06086 oz. |
| Dnase Free | Yes |
| Closure Type | Screw Cap |
| Printed | Yes |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?