missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Clearview™ Sterile Single Use Cleanroom Goggles
BIOPHARMA

Product Code. 13495029
Click to view available options
:
Sterile goggles
This item is not returnable. View return policy

Product Code. 13495029

Brand: Ansell BCGS1

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

BioClean™ Clearview™ Sterile Single Use Cleanroom Goggles for safety in cleanroom environments are anti-fogging and optically correct for clear vision.

Use for safety in cleanroom environments. BioClean™ Clearview™ Sterile Single Use Cleanroom Goggles are anti-fogging and optically correct for clear vision.

  • Guaranteed protection: BioClean™ Clearview Goggles BCGS1 satisfy EN 166 standards for assured eye protection you can depend on 
  • Reduced contamination risks: Their indirect ventilation system lowers the risk of contamination when entering controlled environments
  •     
  • Enhanced features: These anti-fog goggles feature an optically correct, toughened polycarbonate lens with an anti-scratch, anti-fog coating to minimize distortion and deliver unobstructed vision
  • Increased comfort: BioClean™ Clearview Goggles BCGS1 are manufactured from lightweight ultra-soft PVC with a non-linting, latex-free headband, making them suitable to be worn over eyeglasses
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 9001:2015, (EU)2016/425, EN 166:2001, ANSI/ISEA Z87.1-2010 I Class 10/ISO Class 4 & EU GMP Grade A/B and other sterile cleanrooms
Height (Metric) 85 mm
Shape Rectangle
Width (Metric) (hinge to hinge)(±3 mm): 155 mm
Lens Coating Anti-fog, Scratch-resistant
Description Optically correct, toughened polycarbonate lens with an anti-scratch, anti-fog coating to minimize distortion and deliver unobstructed vision
Color Clear
Lens Tint Clear
Product Type Sterile Goggles
No. per Case 60/Pk.
No. per Pack 10/Pk.
Ventilation Details Indirect ventilation system
Weight (Metric) 74 g (± 2 g)
Material PVC, Polycarbonate, Silicone
Disposable Single-use
Lens Material Polycarbonate
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.