missing translation for 'onlineSavingsMsg'
Learn More

Contec™ NeutraKlean™ Detergent with Purified Water, Non-sterile
BIOPHARMAGREENER_CHOICE

Product Code. 15813157 Shop All Contec Products
Change view
Click to view available options
Container Type:
Capped Bottle
Trigger Spray Bottle
Quantity:
2 x 5 L
6 x 1 L
Unit Size:
2 bottles
6 L
6 bottles
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Container Type Quantity unitSize
15813157 Capped Bottle 2 x 5 L 2 bottles
15932080 Trigger Spray Bottle 6 x 1 L 6 L
16406830 Capped Bottle 6 x 1 L 6 bottles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15813157 Supplier Contec™ Supplier No. FBC503NK

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Contec™ NeutraKlean is a gentle and low-foaming detergent designed for the cleaning of life science cleanrooms. Ideal for the low level cleaning required after maintenance and to remove disinfectant residues and general soil.

With a pH between 6.5 and 8.0, Contec NeutraKlean is ideal for carrying out the low-level cleaning required after maintenance, and to remove disinfectant residues and general soil. The use of a surfactant/detergent helps to break the binding of particles and dirt to a surface and allows them to be more easily removed.

The product is 0.2 μm filtered and filled under Grade A airflow and packaged in a Grade C cleanroom. Ready to use, the product is available as either a 1 L trigger spray or capped bottle and a 5 L capped container for larger areas. The 1 L trigger spray is fitted with a 'bag in bottle' protective system which prevents the bottle contents from becoming contaminated during use.

The filtered product is provided double bagged to aid the transfer of the product into a pharmaceutical cleanroom. The linear tear bags are easy to open even when wearing gloves.

Features & Benefits

  • Neutral pH makes it suitable for use in all areas of cleanroom as gentle on surfaces.
  • Filtered to 0.2 microns under Grade A airflow in an Grade C cleanroom ensures the product is free from contamination and particulates
  • Low-foaming detergent action is ideal for use on floors, walls, and benches
  • Low level of surfactant provides low residue which can be easily removed
  • Trigger spray can be set to jet or spray and provides good surface coverage
  • Trigger spray and bag in bottle protected system prevents bottle contents from becoming contaminated during use
  • Bottles can be completely emptied eliminating wastage so no need to discard unused product during shelf life
TRUSTED_SUSTAINABILITY

Specifications

Product Type NeutraKlean Detergent
Form Liquid
pH 6 to 8
Scent Unscented
Sterility Non-sterile
Appearance Colorless
Autoclavable Not Autoclavable
Color Clear
Composition 0.3% amine oxide in purified water (EP)
Container Type Capped Bottle
Disposable Limited-use
Filtered Filtered
For Use With (Application) For cleaning of life science cleanrooms
Quantity 2 x 5 L
Volume (Metric) 5 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.