missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ NBR Trapped O-Ring Centering Rings
€ 9.80 - € 10.90
Specifications
| For Use With | For Small KF Flange |
|---|---|
| Material | NBR |
| Quantity | 1 Each |
| Type | Trapped O-ring Centering Rings |
| Product Code | Brand | Diameter (Metric) Inside | Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Diameter (Metric) Inside | Size | Price | Quantity & Availability | ||||
|
10203281
|
VACUUBRAND™
20660190 |
10/60 mm | 32 x 30.1 x 27.7 mm |
€ 9.80
Each |
In Stock
Log in to see stock.
|
||||
|
10213281
|
VACUUBRAND™
20660191 |
20/25 mm | 42 x 40.1 x 36.7 mm |
€ 10.90
Each |
Estimated Shipment: 18-11-2025
Log in to see stock. |
||||
Description
Specifications
| For Small KF Flange | |
| NBR | |
| 1 Each | |
| Trapped O-ring Centering Rings |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title