Learn More
Memmert™ Universal Oven UN with Natural Convection & TwinDISPLAY
Ideal for drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.
€ 2135.00 - € 7346.00
Specifications
Chamber Material | Stainless Steel (304/1.4301) |
---|---|
Controller Type | TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller |
Convection Type | Natural |
Temperature (Metric) | 20°C to 300°C |
Type | Heating Oven |
Product Code | Brand | Capacity (Metric) | No. of Shelves | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | No. of Shelves | Price | Quantity & Availability | ||||
12616987
|
Memmert™
UN30plus |
32 L | 3 |
€ 2190.00 € 2135.00 / Each Save € 55.00 2% Off |
Estimated Shipment: 13-10-2025
Log in to see stock. |
||||
12636987
|
Memmert™
UN55plus |
53 L | 4 |
€ 2390.00 € 2329.00 / Each Save € 61.00 2% Off |
Estimated Shipment: 20-10-2025
Log in to see stock. |
||||
12656987
|
Memmert™
UN75plus |
74 L | 6 |
€ 2660.00 € 2592.00 / Each Save € 68.00 2% Off |
Estimated Shipment: 13-11-2025
Log in to see stock. |
||||
12606997
|
Memmert™
UN110plus |
108 L | 5 |
€ 3050.00 € 2971.00 / Each Save € 79.00 2% Off |
Estimated Shipment: 20-10-2025
Log in to see stock. |
||||
12646997
|
Memmert™
UN160plus |
161 L | 8 |
€ 3795.00 € 3700.00 / Each Save € 95.00 2% Off |
Estimated Shipment: 13-11-2025
Log in to see stock. |
||||
12686997
|
Memmert™
UN260plus |
256 L | 9 |
€ 4540.00 € 4425.00 / Each Save € 115.00 2% Off |
Estimated Shipment: 10-10-2025
Log in to see stock. |
||||
12627007
|
Memmert™
UN450plus |
449 L | 8 |
€ 5850.00 € 5705.00 / Each Save € 145.00 2% Off |
Estimated Shipment: 13-11-2025
Log in to see stock. |
||||
12667007
|
Memmert™
UN750plus |
749 L | 14 |
€ 7585.00 € 7346.00 / Each Save € 239.00 3% Off |
Estimated Shipment: 13-11-2025
Log in to see stock. |
||||
Description
Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UNplus.
- Model sizes: 30, 55, 75, 110, 160, 260, 450, 750
- Temperature adjustment range: up to +300°C
- Defined and programme-controlled fan speed
- All-round heating system: absolutely uniform and precise temperature distribution
- Pre-heated fresh air prevents temperature fluctuations
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- ControlCOCKPIT: TwinDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
- adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
- Overtemperature protection
The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.
Specifications
Stainless Steel (304/1.4301) | |
Natural | |
Heating Oven | |
Temperature Control in Science, Research and Material Tests in Industry | |
Mains cable with plug (German type) | |
Stainless Steel | |
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days |
TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller | |
20°C to 300°C | |
2 high-definition TFT-colour displays (TwinDISPLAY) | |
Stainless Steel | |
Temperature control, autodiagnostic system | |
Adaptive multifunctional digital PID-microprocessor controller | |
3 years |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.