missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Sludge Judge II™ Complete Unit, Large Capacity
GREENER_CHOICE

Made from rigid plastic tubing in three 5 ft. (1.53m) sections, provides maximum strength for liquid sampling at long distances.

Brand:  Whirl-Pak™ B01355WA

Product Code. 15538049

  • € 266.00 / Each
Only null left
Estimated Shipment: 07-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

Made from rigid plastic tubing in three 5 ft. (1.53m) sections, provides maximum strength for liquid sampling at long distances

The Sludge Judge™ II is made from a 1-1/4 in. (3.18 cm) outside diameter plastic tubing resulting in double the capacity and a very rigid unit when assembled.

  • Designed for sampling 5% or less solids
  • Holds 6 oz. per foot (178 mL per 0.31 m) and can be assembled according to the requirements of the job
  • Add or subtract sections as needed, and the 1 ft. (31 m) markers on the tubing will help identify the amount of sludge in the tank
  • Unit is made up of three 5 ft. (1.53 m) sections (top, extension, bottom) or individual sections can be combined as required
  • Not autoclavable
  • One-year warranty
Specifications

Specifications

ISO 9001:2008 and ISO 13485:2003
Sampling 5% or less solids
Polycarbonate with Ultraviolet Stabilizer
Overall 15 ft., Sections 5 ft.
1.25 in.
B01355
177 mL/ft.
Yes
Sludge Judge™ II Large Capacity Sampler
Overall 4.6 m, Sections 1.53 m
3.18 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.