Learn More
Thermo Scientific™ Nalgene™ PC Conical-Bottom Centrifuge Tubes

Description
Perform whole cell separations with the help of these PC conical-bottom centrifuge tubes, which feature outstanding mechanical strength and clarity.
Perform whole cell separations with the help of Thermo Scientific™ Nalgene™ PC Conical-Bottom Centrifuge Tubes, which feature outstanding mechanical strength and clarity. These versatile polycarbonate tubes can be used in both refrigerated and nonrefrigerated centrifuges.
Features:
- Conical bottoms concentrate pellet in a small area for easy isolation and retrieval
- Excellent clarity for viewing tube contents
- For use up to 6000 × g in refrigerated or non-refrigerated centrifuges. Tubes must be filled to at least 80% capacity for proper function
- Molded-in graduations last the life of the tube
- Autoclavable/graduated/transparent; autoclaving repeatedly will shorten the life of polycarbonate tubes
Ordering Information:
Supplied without closure; friction fit closures available. For 15mL use DS3111-0017; for 50mL use DS3111-0029.

Specifications
Specifications
Capacity (Metric) | 50 mL |
Material | Polycarbonate |
No. per Case | 100 |
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Conical |
Length (Metric) | 134.1 mm |
Bottom Shape | Conical |
Writing Area | No |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.