Learn More
Thermo Scientific™ Nalgene™ LDPE Bottles with Dropper Assembly

Dispense one drop at a time or in a stream with these LDPE narrow-mouth bottles that include a polyethylene dropping pipette and neoprene bulb inserted through the closure.
Brand: Thermo Scientific™ 2416-0060
39.84 EUR valid until 2025-06-21
Use promo code "24097" to get your promotional price.
Description
Dispense at a rate you control, be it one drop at a time or in a stream, with Thermo Scientific™ Nalgene™ LDPE Bottles with Neoprene Dropper Assembly. Assembly consists of a narrow-mouth, low-density polyethylene bottle with a dropping pipette inserted through the closure. This product is suitable for dispensing most acids, bases and alcohols
- LDPE is contact-clear, making it easy to identify liquid level.
- Neoprene bulb conveniently dispenses drops or a stream.

Specifications
2 oz., 60 mL | |
2 oz. | |
LDPE | |
12 | |
60 mL | |
Round | |
Dropping Bottle | |
4.8 in. | |
20 mm | |
Yes |
60 mL | |
Translucent | |
48 | |
ISO 13485:2003 | |
Narrow | |
122 mm | |
1.52 in. | |
Polypropylene, Neoprene, PE stem | |
38.9 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.