Learn More
Thermo Scientific™ Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure

Substitute costly fluoropolymer containers with these fluorinated wide-mouth HDPE bottles for improved barrier properties and reduced solvent absorption and permeation.
Brand: Thermo Scientific™ 2197-0016
452.90 DKK valid until 2025-09-30
Use promo code "24109" to get your promotional price.
Description
Substitute costly fluoropolymer containers with these fluorinated wide-mouth HDPE bottles for improved barrier properties and reduced solvent absorption and permeation. Thermo Scientific™ Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure are fluorinated inside and out. Fluorination enhances long-term container performance, prevents permeation loss and yields lower extractables. Provides a cost-effective alternative to costly fluoropolymer containers. Wide-mouth allows easy access and is leakproof.† when used with Nalgene closures
Fluorinated to enhance long-term performance and prevent solvent permeation loss Constructed with heavy-duty walls that are safe, durable and resistant to splitting and punctures Leakproof† Includes: Fluorinated polypropylene screw closures

Specifications
500 mL | |
Translucent | |
44 mm | |
48 | |
Non-sterile | |
Yes | |
Wide | |
168 mm | |
2.86 in. | |
Fluorinated Polypropylene | |
73 mm | |
No |
16 oz. | |
Wide Mouth Bottle | |
Fluorinated HDPE | |
12 | |
USP Class VI; FDA - 21 CFR | |
No | |
Round | |
Wide Mouth Bottle | |
6.62 in. | |
53 mm | |
Screw Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.