missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ MX35 Premier™ Disposable Low-profile Microtome Blades
Shop All Epredia Products
Click to view available options
Product Type:
Microtome Blade, Premier
Microtome Blade, Premier Plus
Unit Size:
Pack of 50
Description
- Sharper edge with increased durability for longer blade life
- Premier Plus blades provide greater durability, superior sharpness for lower blade friction and longer blade life
Specifications
Specifications
| Product Type | Microtome Blade, Premier Plus |
| Profile | Low |
| For Use With (Application) | Designed to be extra sharp with an extended cutting life (excellent for hard tissues) |
| Disposable | Single-use |
| Cutting Angle | 34° |
| Thickness (English) | 0.01 in. |
| Thickness (Metric) | 0.24 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction