Learn More
Fisherbrand™ Multi-Purpose Tube Rotators
Versatile, robust, multi-purpose rotator suitable for most mixing needs
Brand: Fisherbrand™ 88861050
412.99 EUR valid until 2025-10-31
Use promo code "24158" to get your promotional price.
View more versions of this product
Includes: Includes 15-place tube carousel for 50mL tubes
Description
- Digital microprocessor control
- Five carousel options
- Adjustable speed provides gentle or vigorous mixing action
- Adjustable angled head offers mixing angles from 95 to 180°
- Timer features both time up and time down counting modes
- Display will show last used settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- Wide range voltage: AC100-240V.
- Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows“End“ and flickers all the time. Alarm can be stopped by touch any key.

Specifications
Carousel Angle: 95°- 180°(Six steps : 95°, 112°, 129°, 146°, 163°, 180º) | |
100/240 V | |
50 mL | |
CE | |
415 x 293 x 464 mm | |
0 min. to 99:59 hr. |
5 to 80 rpm | |
Tubes, Culture Tubes with Drum Carousel | |
Tube Carousel | |
EU, UK, CN Plug | |
|
|
2 Years |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.