missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ MSL 25 Digital - High Volume Magnetic Stirrer

Product Code. 16883960 Shop All Velp Products
Change view
Click to view available options
Capacity:
25 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
16883960 25 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16883960 Supplier Velp Scientifica™ Supplier No. F203A0511
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The MSL 25 Digital is a High Volume Magnetic Stirrer (without heating) designed to guarantee the best performance for large capacity and low-viscosity laboratory stirring applications in the Life Science, Pharma, Biopharma and Nutraceutics industries.

Versatile and Reliable:

  • Brushless motor provides continuous operation for high volumes at any speed.
  • Clear LCD display ensure accurate speed setting.
  • Speed range can be set anywhere from 40 to 1500 rpm.
  • SpeedServo™ technology maintains constant speed.
  • Programmable operation thanks to the integral timer.
  • Autoreverse of the stirring direction.
  • Intermittent mode programs to meet desired workflows.
  • Stirs up to 25 liter volume (H2O).
  • Plug Type: EU (Standard), US and AU (On Request)

Guaranteed Safety:

  • Gentle start to protect precious samples.
  • Control panel is protected from liquid spills.
  • Resistant stainless steel cover.
  • Safety Lock feature to avoid possible alteration of the working conditions.
  • Protected by a 3 year warranty.

Specifications

Speed 40 to 1500 rpm
Stirring Positions 1
Top Plate Material Stainless Steel
Capacity 25 L
Display Digital
Shape Square
Voltage 230 V
Wattage 9 W
Dimensions (L x W x H) 269 x 253 x 71 mm
Height (English) 2.8 in.
Height (Metric) 71 mm
Length (English) 10.6 in.
Length (Metric) 269 mm
Width (English) 10 in.
Width (Metric) 253 mm
Electrical Requirements 230 V
Plug Type EU/US/AUS
Certifications/Compliance CE, CB, Cnemko
Warranty and Service Offering 3 years
Controller Type Analog
Material Epoxy-painted Metal
Model MSL 25 Digital
Speed Control 10 rpm
Temperature Range (Metric) 5°C to 40°C
Timer 5 sec. to 99 min. 55 sec.
Weight (Metric) 1.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.