missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MS 3 Basic Vortex Mixer
GREENER_CHOICE

Product Code. 10492342 Shop All IKA Products
Change view
Click to view available options
Orbit:
4.5 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Orbit unitSize
10492342 4.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10492342 Supplier IKA™ Supplier No. 0003617000
Only null left
Add to basket
Edge
Add to basket

Performs best with small vessels and microtitre plates. IKA™ MS 3 Basic Vortex Mixer is a compact, universal small shaker with two operating modes and continuous or touch operation.

The MS 3 basic is a compact, universal small shaker suitable for shaking tasks with all small vessels and microtitre plates. The unit has two operating modes: in Mode A (safe mode with attachment detection), the maximum speed of 3.000 rpm is only reached with the standard attachment in touch mode. When using other attachments the speed is limited to 1.300 rpm. In Mode B (without attachment detection), a speed of 3.000 rpm is possible with all attachments.
  • Range of attachments with attachment detection
  • Continuous or touch operation (with standard attachment)
  • Two operating modes
  • Stable in all speed ranges
  • Sturdy zinc die cast casing
TRUSTED_SUSTAINABILITY

Specifications

Orbit 4.5 mm
Speed Range 0 to 3000 rpm
Electrical Requirements 100/240 V, 50/60 Hz, 20 W
Voltage 100/240 V
Wattage 20 W
Amperage 800 mA
Product Type Vortex Mixer
Certifications/Compliance DIN EN 60529
Frequency 50/60 Hz
Dimensions (L x W x H) 205 x 148 x 63 mm
Height (Metric) 63 mm
Width (Metric) 148 mm
Weight (Metric) 2.9 kg
Model MS 3 Basic
Display Scale
IP Rating IP21
Motor Type Orbital
Operating Modes Continuous
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.