missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ MPS-1 High Speed Shaker / Vortex Mixer

Takes up very little bench space, but does a big job. Grant Bio™ MPS-1 High Speed Shaker / Vortex Mixer accommodates plates and tubes from 0.2mL to 50mL.

Brand:  Grant Instruments™ MPS-1

756.44 EUR valid until 2025-06-30
Use promo code "24075" to get your promotional price.


Product Code. 15329625

  • 1165.00 EUR / Each
The Ultimate Lab Appliances Promotion
Use promo code 24075 at checkout
View Available Promotions
Only null left
Estimated Shipment: 25-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Versatile for single tube vortex to shaking of microplates, PCR plates, microtubes and deepwell plates
  • Mixing of 0.2ml to 50ml microtubes at high speed
  • Saw-tooth pulse mode
  • Very small footprint
  • Safe in humid environments due to low voltage 12V power supply
  • Quiet <50dBA
  • Can be used at temperatures from +4°C to 40°C
  • Adjustable rpm or 4 presets
  • Grant renowned technical and service support
Note: Plates are not included; sold separately.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

3 mm
120/230 V
0.8 A
215 mm
215 mm
5.1 kg
  • Microplate U, V/flat bottom
  • PCR plate 96-/384-well, fully / semi / unskirted
  • Deepwell plate 250μL to 2000μL
  • Microtubes 0.2, 0.5, 1.5, 2.0mL
  • 0.2ml strips Tubes 2 to 50mL
  • VORTEX: 3200 rpm
  • HARD: 2600 rpm
  • MEDIUM: 1800 rpm
  • SOFT: 1000 rpm
  • CUSTOM: Adjustable
  • PULSE MODE: Saw tooth profile of ramp speed cycles
300 to 3200 rpm
10 W
50/60 Hz
150 mm
225 mm
MPS-1
Shaker/Vortex Mixer. (Plates and tubes are sold separately.)
1 to 60 min. (15 sec. increments), Continuous
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.