Learn More
MP Biomedicals™ Lysing Matrix E, 2 mL Tubes
Lysing Matrix E contains 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead. Used to grind soil and other enviromental samples.
Brand: MP Biomedicals™ 116914500
13974.22 DKK valid until 2025-08-24
Use promo code "24117" to get your promotional price.
Description
Lysing Matrix E, 2 mL Tubes can be used with FastPrep instruments or similar bead beater. They are effective in lysing soil and environmental samples, as well as mixed samples such as microbe-infected tissue. They can also be used in RNA extraction from tumors and other difficult tissues.
- Tube Size: 2 mL
- Sample Types: Soil, sediment, wastewater, feces, sludge, compost, rhizosphere, tumors
- Matrix Composition: Lysing Matrix E contains 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead

Specifications
1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, one 4 mm Glass Bead | |
Soil, Environmental, Feces | |
FastPrep instruments or other bead beaters | |
Lysing Matrix E | |
Rnase-free |
Store at Room Temperature. | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
500 x 2 mL Tubes | |
Up to 500 mg per prep |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.