missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix E, 2 mL Tubes

Product Code. 11462420 Shop All MP Biomedicals Products
Click to view available options
Quantity:
100 x 2 mL Tubes
50 x 2 mL Tubes
500 x 2 mL Tubes
Unit Size:
Pack of 100
Pack of 50
Pack of 500
This item is not returnable. View return policy
This item is not returnable. View return policy

Lysing Matrix E contains 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead. Used to grind soil and other enviromental samples.

Lysing Matrix E, 2 mL Tubes can be used with FastPrep instruments or similar bead beater. They are effective in lysing soil and environmental samples, as well as mixed samples such as microbe-infected tissue. They can also be used in RNA extraction from tumors and other difficult tissues.

  • Tube Size: 2 mL
  • Sample Types: Soil, sediment, wastewater, feces, sludge, compost, rhizosphere, tumors
  • Matrix Composition: Lysing Matrix E contains 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead
TRUSTED_SUSTAINABILITY

Specifications

Bead Type 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, one 4 mm Glass Bead
Content And Storage Store at Room Temperature.
Sample Type Soil, Environmental, Feces
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix E
Quantity 100 x 2 mL Tubes
RNase Rnase-free
Sample Volume Up to 500 mg per prep

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.