missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ FastPrep-96™ High-throughput Bead Beating Grinder and Lysis System

Product Code. 15422253 Shop All MP Biomedicals Products
Change view
Click to view available options
Temperature (Metric):
2°C to 48°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) unitSize
15422253 2°C to 48°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15422253 Supplier MP Biomedicals™ Supplier No. 116010500

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

FastPrep-96™ high-throughput bead beating grinder and lysis system is a high-speed, digitally controlled benchtop homogenizer for the lysis of biological samples. It can process up to 192 samples in 2 x 96 deep well plates. It can perform 1800 oscillations/min and 1.5-inch stroke.

Product Overview: MP Biomedicals' FastPrep-96™ is a versatile high-speed homogenizer offering the ultimate in high-throughput sample preparation. Developed for resistant samples, the FastPrep-96™ instrument uses a high-speed linear motion to disrupt thoroughly any tissues and cells in just seconds through the simultaneous beating of specialized Lysing Matrix beads on the sample material. This high-performance system saves hours of work during the sample preparation stage and allows for the purification of high yields of intact DNA, RNA, proteins and other metabolites.

  • Service: One-year warranty is included with purchase. For extended warranty, please view the MPCare FastPrep-96™ Service Agreement.
  • Application: FastPrep™-96 is used to homogenize biological samples. FastPrep™-96 Instrument lyses thoroughly and quickly any tissues and cells and thus allows easy and reproducible isolation of stable RNA, active proteins and full-length genomic DNA.
TRUSTED_SUSTAINABILITY

Specifications

Dimensions 66 x 44 x 70 cm (26 x 17.3 x 27.5 in.)
For Use With (Application) Ideal for high throughput sample homogenization, grinding, lysis and preparation, nucleic acid isolation and purification
Includes Built-in adapter
Noise Level <65 dBA
Run Time 1 to 60 sec.
Temperature (English) 35°F to 100°F
Temperature (Metric) 2°C to 48°C
Weight (English) 108 lb.
Weight (Metric) 49 kg
Frequency 50/60 Hz
Max. Voltage 110/220V
Show More Show Less

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.