missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ FastPrep-24™ 5G Bead Beating Grinder and Lysis System

Product Code. 15260488 Shop All MP Biomedicals Products
Change view
Click to view available options
Sample Volume:
200 μL to 50 mL, up to 25 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sample Volume unitSize
15260488 200 μL to 50 mL, up to 25 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15260488 Supplier MP Biomedicals™ Supplier No. 116005500

Please to purchase this item. Need a web account? Register with us today!

Edge

FastPrep-24™ 5G Bead Beating Grinder and Lysis System provides the highest yield of DNA, RNA, and Proteins. It processes any tissue or cellular sample type with highest quality results. It has intuitive software and user-friendly touch screen.

  • Product Overview: The FastPrep-24 5G is a versatile sample disruption instrument designed to quickly and efficiently homogenize, grind, or lyse biological samples. A completely self-contained system, the FastPrep-24 5G eliminates the risk of cross-contamination and time-consuming clean-up associated with manual lysis methods. Samples are added to individual lysing matrix tubes and placed into sample holder adapters within the instrument. The unique, optimized motion of the FastPrep-24 5G shakes the samples in a tridimensional motion resulting in the collision of the sample material with the lysing matrix particles.
  • Intuitive software makes programming the FastPrep-24 5G fast and simple. The programmable touchscreen display allows for the use of pre-determined or custom homogenization speeds and duration times with a finger touch. Increased power features result in faster processing times and complete lysis of even the toughest samples.
  • Service Plan: One-year warranty is included with purchase.
  • Sample Volume: ∼200 μL to 50 mL; up to ∼25 g
TRUSTED_SUSTAINABILITY

Specifications

Sample Type Plant, Tissue, Bacteria, Fungi, Soil, Feces, Insect
Display Touch screen
Run Time 1 to 120 sec.
Sample Volume 200 μL to 50 mL, up to 25 g
Height (Metric) 490 mm
Weight (English) 52 lb.
Weight (Metric) 23.6 kg

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.