Learn More
Cole-Parmer™ MP-800 Series Stuart™ Automatic Digital Melting Point Apparatus
Use this MP-800 Series Stuart Automatic Digital Melting Point Apparatus to accurately identify the melting point with advanced digital image processing.
Brand: Cole-Parmer™ 03013-02
View more versions of this product
Description
- Get up and running quickly—intuitive setup and navigation on large 7 in. color touch screen.
- Increase productivity—analyze three samples simultaneously.
- 8 GB storage holds approximately 300 melt files including videos.
- Set ramp rate from 0.1 to 20°C in 0.1°C increment.
- Advanced features with a familiar interface make this the ideal melting point apparatus for your pharmaceutical, raw material, and quality control applications.
- Setup is easy using the intuitive menu system, based on an Android™ platform.
- Take measurements, view results, save programs, set up user sign-ins, and more.
- Unsure of the melt temperature? Use the rapid ramp mode to take a fast scan of the full temperature range.
- Watch the melt on the large 7 in. (17.8 cm) touch-screen display, or set the unit up and walk away and view a video of the melt later.
- Download videos and reports to a USB flash drive or use the optional printer for direct printing of results.
- Stored video results include a temperature stamp of the captured melt temperature.
- Storage compartment for unused capillaries includes a glass cutter to open capillaries that are closed on both ends.
- There is also an area to hold three prepared sample capillaries safely away from the heat source.
Specifications
Digital Melting Point Apparatus | |
120/230 V | |
360 mm | |
120/230 V, 50/60 Hz | |
164 mm | |
8 GB on board storage | |
0.1°C (temperature resolution) | |
Ambient to 752°F | |
4.6 kg | |
300 mm |
50/60 Hz | |
14.2 in. | |
17.78 cm HD Color | |
6.5 in. | |
3 samples simultaneously | |
SMP50 | |
PT1000 Platinum resistance | |
Ambient to 400°C | |
11.8 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.