missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Moisture Analyzer

Product Code. 15305123 Shop All Fisherbrand Products
Change view
Click to view available options
:
Metric Capacity: 60g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15305123 Metric Capacity: 60g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.
Product Code. 15305123

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Provides high value performance for all budgets and user skill levels. Fisherbrand™ Moisture Analyzer offers full operational flexibility with easy one-button setup, durable construction, a large backlit LCD display, a standard RS232 port, 60g capacity, and halogen heating.

The Fisherbrand MBS65 Moisture Analyzer is ideal for food or wastewater analysis, quality control protocols or agriculture.
  • Large backlit LCD display and standard RS-232 port
  • Easy-to-clean heating chambers ideal for frequent use and inexpensive maintenance
  • Compact footprint designed to take up less laboratory space
  • Halogen heating technology
  • Repeatability (Std. Dev; g): 0.2% (3g sample), 0.05% (10g sample)
  • Readability of 0.005g/0.05%
  • Certifications: FCC, CE
  • Warranty: Two years
TRUSTED_SUSTAINABILITY

Specifications

Model MBS65
Outputs RS-232 port
Repeatability 0.2% (3g sample), 0.05% (10g sample)
Certifications/Compliance FCC, CE
Electrical Requirements 200/240 VAC 3 A 50/60 Hz
Warranty 2 Years
Readability 0.005 g/0.05%
Display Type Large Backlit LCD
Capacity 60 g
For Use With (Application) For many applications In Food or Wastewater Analys
Frequency 50/60 Hz
Type Moisture Analyzer
Voltage 240 VAC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.