missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ MB25 Moisture Analyzer

Product Code. 10739448 Shop All Ohaus Products
Change view
Click to view available options
:
Metric Capacity: 110g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10739448 Metric Capacity: 110g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10739448 Supplier Ohaus™ Supplier No. 80252472

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Provides precise moisture content determination, percent solid determination and accurate weighing at an unbeatable value. Ohaus™ MB25 Moisture Analyzer delivers the ideal combination of results and value.

  • Large backlit LCD display
  • Standard RS232 port
  • Power cord included
  • 110g capacity
  • Readability of 0.005g/0.05%
  • Halogen heating
  • ABS housing, metal pan support, metal pan handler, in-use cover
  • 3 shut off criteria (manual, timed or auto), 1 standard heating profile, 50° to 160°C heating range (5°C increments)
TRUSTED_SUSTAINABILITY

Specifications

Model MB25
Material ABS Housing, Metal Pan Support, Metal Pan Handler
Dimensions (L x W x H) 280.00 x 165.00 x 127.000 mm
Display Type Digital LCD
Connection Type RS232 (Included)
Depth (Metric) 280.00 mm
Description Moisture Analyzer, MB25
For Use With (Application) In a Contract Laboratory, Wastewater Treatment Pla
Height (English) 5.00 in.
Height (Metric) 127.000 mm
Length (English) 11.00 in.
Length (Metric) 280.00 mm
Net Weight (English) 5.000 lb.
Net Weight (Metric) 2.100 kg
Temperature Range (Metric) 50°C to 160°C,
Type Moisture Analyzer
Width (English) 6.50 in.
Width (Metric) 165.00 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.