missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Tube Rotator

Product Code. 15534080 Shop All Fisherbrand Products
Change view
Click to view available options
Plug Type:
EU, UK, CN Plug
Certifications/Compliance:
CE
Unit Size:
Each
Product Code. Plug Type Certifications/Compliance unitSize
15534080 EU, UK, CN Plug CE Each
1 options

Product Code. 15534080

Only null left
Add to basket
Edge
Add to basket

Includes

  • 2x 10/15mL paddle
  • 2x 5/7mL paddle
  • 2x 1.5/2mL paddle
  • 1x 50mL paddle

Can be utilized across a broad spectrum of scientific disciplines,including, but not limited to, molecular biology, clinical, and biochemistry

  • Small footprint
  • Digital RPM Display
  • Maintenance free motor with quiet operation
  • Paddles are easily adjustable/interchanged - Each paddle can be adjusted from 0-90 degrees
  • Achieve more effective mixing with “agitation” mode
  • Agitation will occur at every 40 degrees in the rotation cycle
  • Combination of rotation and oscillation provides more effective mixing
  • Extra paddles available

Warranty

2 years

TRUSTED_SUSTAINABILITY

Specifications

Speed Control Accuracy ±1 rpm
Speed Range 10 to 40 rpm
Voltage 100/240 V
Temperature Range (Metric) 4°C to 40°C
Holds Tubes
Certifications/Compliance CE
Plug Type EU, UK, CN Plug
No. of Positions
  • 84 x 0.5/0.8mL tubes
  • 60 x 1.5/2.0mL tubes
  • 28 x 5/7mL tubes
  • 28 x 10/15mL tubes
  • 6 x 50mL tubes
Warranty and Service Offering 2 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.