missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Mini G Centrifuge
GREENER_CHOICE

Product Code. 13447629 Shop All IKA Products
Click to view available options
Capacity:
8 x 2.0 mL
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 13447629

Brand: IKA™ 0003958000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

A mini-centrifuge for all applications which do not require high speeds, e.g. micro-filtrations and cell separation with a transparent cover for constant observation.

  • Can be used for both PCR-vessels and PCR-strips
  • As a safety feature, the centrifuge will run only when the lid is closed
  • Lid opens easily with the press of a button
  • Fixed speed of 6000rpm
  • Digital timer adjustable from 1 to 99 minutes
  • Integrated quick stop
  • Fast startup of speed
  • Compact design and quiet operation
  • Rotor exchangeable without tools
  • Easy operation with touch keypad
  • Includes rotor and adapter accessories in the delivery
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 x 2.0 mL
Max. Speed 6,000 rpm
Display LED, 7 segment
Height (Metric) Exterior 105 mm
Noise Level Quiet
Timer Digital, adjustable from 1 to 99 min.
Width (Metric) Exterior 155 mm
Includes Rotor 8 x 1.5/2mL, Rotor 4 x strip 8 x 0.2mL, Adapter set 0.5mL x 8, Adapter set 0.4mL x 8, Adapter set 0.2mL x 8
Safety Features Auto-stop if lid is open
Description Digital mini-centrifuge
Electrical Requirements 100 - 240 V, 50/60 Hz, 12 W, 500 mA consumption
Depth (Metric) 175 mm
For Use With (Equipment) PCR vessels and strips
Rotor Included Yes
Profile (Acceleration/Braking) 2000 G centrifugal acceleration
Run Time 99 min.
Net Weight 1.4 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.