missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Mini Analog Vortex Mixer VXMNAL

OHAUS™ Mini Analog Vortex Mixer VXMNAL is built sturdy to provide a stable and reliable vortexing action.

Brand:  Ohaus™ 30392117

1801.66 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.


Product Code. 15792229

  • ONLINE EXCLUSIVE PRICE
    2685.00 DKK
    2506.88 DKK / Each
    Save 178.12 DKK
    6% Off
View Available Promotions
Only null left
Estimated Shipment: 12-01-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Sturdy design and construction to provide stable and reliable vortexing action
  • Control allows low rpm startup for gentle shaking or high speed mixing for vigorous vortexing of samples
  • Two modes of operation; 'Continuous' mode when using accessory attachments, or 'Touch' mode which activates mixing when depressing the cup head
  • Sturdy design
  • Variable, analogue speed control
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4.9 mm
230 V, 50/60 Hz, 0.6 A
Mini Analog Vortex Mixer
21.00 x 12.30 cm
16.5 cm
21.00 cm
12.30 cm
300 to 2500 rpm
0.6 A
EU Plug
6.50 in.
8.30 in.
4.80 in.
VXMNAL, EU
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.