missing translation for 'onlineSavingsMsg'
                
Learn More
Learn More
Grant Instruments™ Microplate Thermoshaker
                    Click to view available options
                
                
                    
                            
                                Model:
                            
                        
                        
                            
                                PHMP
                            
                        
                            
                                PHMP-100
                            
                        
                            
                                PHMP-4
                            
                        
                    
                            
                                Holds:
                            
                        
                        
                            
                                2 x 96- or 364-well Microplates
                            
                        
                            
                                4 x 96- or 364-well Microplates
                            
                        
                    
                            
                                Depth (Metric):
                            
                        
                        
                            
                                250 mm
                            
                        
                            
                                260 mm
                            
                        
                            
                                390 mm
                            
                        
                    
                            
                                Unit Size: 
                            
                        
                        
                            
                                Each
                            
                        
                    Description
- Temperature setting range: + 25°C to 100°C
- Temperature stability ± 0.1°C, temperature uniformity ± 0.2°C due to the bi-directional heating system (platform and lid)
- Shaking speed: 250 to 1200rpm
- Rapid heat-up
- Continuous or timed operation, with alarm buzzer and automatic switch-off facility
- Choice of two models with capacity for two (PHMP) or four (PHMP-4) 96- or 384-well microplates
- The heated lid completely covers the flat heating plate to provide bi-directional heating and excellent temperature stability and uniformity, whilst preventing condensation
- Combination of bi-directional heating and powerful orbital shaking capability produces the maximum yield from incubations
- Very easy to operate, with simple set-up of temperature, shaking speed and time via push buttons and the 2-line LCD status display
 
            Specifications
Specifications
| Orbit | 2 mm | 
| Speed Range | 250 to 1200 rpm | 
| Electrical Requirements | 120/230 V, 50/60 Hz | 
| Voltage | 120/230 V | 
| Temperature Range (Metric) | Ambient +5° to 60°C | 
| Holds | 2 x 96- or 364-well Microplates | 
| Temperature Setting | 25°C to 60°C | 
| Temperature Uniformity | 0.25 at 37°C | 
| Depth (Metric) | 250 mm | 
| Height (Metric) | 125 mm | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            