missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Titramax 1000

Increases throughput by 50%. Titramax 1000 is suitable for the modular incubator system and is recommended for applications which require variable temperature control up to 65°C. The 1.5 mm vibration orbit performs gentle mixing with best results using small sample volumes.

Brand:  Heidolph™ 544-12200-00

9885.77 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10314441

  • 12180.00 DKK / Each
Only null left
Estimated Shipment: 09-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

The use of 6 microtiter plates increases your throughput by 50%. This model is suitable for the modular incubator system and is recommended for applications which require variable temperature control up to 65°C. The 1.5 mm vibration orbit performs gentle mixing with best results using small sample volumes.
  • Set and continuously adjust the variable speed on the analog control knob from 150 to 1,350 rpm
  • An analog process timer allows for unattended operation and can be set from 1 to 120 minutes. When the set time has elapsed an acoustic alarm will sound and the operation stops
  • Titramax 1000 is a medium-sized model and accepts load capacities of 5 kg
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.5 mm
150 to 1350 rpm
31 W
11 lb.
Up to 149°F
290 x 258 mm
6.5 kg
Titramax 1000
1 to 120 min.
5 kg
65°C (Max.)
Microplate Shaker
DIN EN 60529 IP 30
375 x 320 x 125 mm
14.3 lb.
Electronic
Space for 6 microtiter plates
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.