Learn More
Micronova™ Irradiated IPA Resistant LabMarker

A fine tipped permanent marker with alcohol-resistant ink that marks on cold or wet surfaces, plastic bags and disposable lab-ware.
Brand: Micronova™ PEN-40IR
97.38 EUR valid until 2025-10-31
Use promo code "24158" to get your promotional price.
Description
With permanent, quick drying black ink that is resistant to IPA
The Micronova Irradiated IPA Resistant LabMarker features permanent, quick drying, alcohol-resistant ink that marks on a range of surfaces and will not smear on reusable glass, metal or porcelain, but can be scrubbed off. Available gamma irradiated for aseptic areas.
- Fine-tip, black permanent marker
- Quick drying, alcohol-resistant ink
- Marks on cold or wet surfaces, plastic bags, and disposable lab-ware
- Smear-resistant on glass, metal and porcelain, but can be scrubbed off
- Available gamma irradiated for aseptic areas
Specifications
HDPE | |
5.25 in. | |
Reusable | |
10/Pk. | |
Ea. | |
Fine |
Black | |
Not Autoclavable | |
Cleanroom and Aseptic Environment Documentation and Labeling | |
Cleanroom Pen | |
Sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.