Learn More
Description
With permanent, quick drying black ink that is resistant to IPA
The Micronova IPA Resistant LabMarker features permanent, quick drying, alcohol-resistant ink that marks on a range of surfaces and will not smear on reusable glass, metal or porcelain, but can be scrubbed off. Available gamma irradiated for aseptic areas.
- Fine-tip, black permanent marker
- Quick drying, alcohol-resistant ink
- Marks on cold or wet surfaces, plastic bags, and disposable lab-ware
- Smear-resistant on glass, metal and porcelain, but can be scrubbed off
- Available gamma irradiated for aseptic areas
Specifications
Specifications
| Tip Style | Fine |
| Product Type | Cleanroom Pen |
| Color | Black |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Material (Barrel) | High-Density Polypropylene |
| Disposable | Reusable |
| For Use With (Application) | Cleanroom and Aseptic Environment Documentation and Labeling |
| No. per Pack | 10 |
| Quantity | Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
