missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Microcentrifuges, Micro 17/17R
Shop All Fisherbrand Products

Click to view available options
Refrigerated:
No
Unit Size:
Each
Description
- Capacity: 48mL (24 x 1.5/2mL tubes)
- Maximum speed/RCF: 13300rpm/17000xg
- Adjustable 99 minute timer and quick-spin feature for short runs
- Supplied with click seal rotor (24 place 1.5/2mL) and biocontainment lid

Specifications
Specifications
Capacity | 24 x 1.5/2 mL |
Max. Speed | 13,300 rpm |
Max. RCF | 17,000 x g |
Ventilated | Yes |
Description | Microcentrifuge Micro 17, ventilated |
Refrigerated | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction