missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Microcentrifuge Tube 2mL with Locking Lid
Shop All Brand Products
Click to view available options
Capacity (Metric):
2 mL
Unit Size:
Pack of 500
Description
- Ideal for use in research, scientific and other laboratory environments
- Non-sterile
- Autoclavable at 120°C

Specifications
Specifications
Color | Clear |
Capacity (Metric) | 2 mL |
Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction