missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Refracto™ 30PX Portable Refractometer

The handheld digital refractometer returns accurate and precise results within seconds, displayed in the units of measurement needed. Designed for measurements in laboratory and production environments.

Brand:  METTLER TOLEDO™ 51324650

2563.08 EUR valid until 2025-12-20
Use promo code "24121" to get your promotional price.


Product Code. 10116032

  • ONLINE EXCLUSIVE PRICE
    € 3015.00
    € 2940.00 / Each
    Save € 75.00
    2% Off
View Available Promotions
Only null left
Estimated Shipment: 29-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compact and easy to use
  • Glass prism: the glass prism of the measurement cell is held by a stainless steel ring, measures dark samples correctly
  • Temperature compensation: determines the temperature and then corrects the refractive index to a standard temperature of 20°C or any other temperature the user defines
  • Plain language interface: shows results and settings in plain language
  • Ease-of-use: makes operation easy and efficient, results are displayed on backlit LCD display
  • Comprehensive result storage: stores up to 1100 results including sample identification, measurement unit, temperature compensation coefficient, date and time
  • Transfer the data whenever you want: transfer data to PC or printer using IR interface. For this purpose infrared/RS-232 converter (51325006) is required
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Portable Refractometer
1.32 to 1.50
0.3 mL
±0.0005
Backlit LCD
λ = 589.3 nm
Glass prism
IP54
250 g
2.36 in.
7.28 in.
2.17 in.
5°C to 35°C
10°C to 40°C
2 x LR3, 1.5 V, type AAA with approximately 60 hours battery life
0 to 85 Brix
REFRACTO 30PX
With pure water
0.0001
0.0001
Compact and easy to use, ideal for measurements in laboratory and production environments
ASTM D3321
8.8 oz.
185 x 55 x 60 mm
60 mm
185 mm
55 mm
± 0.2°C
0.1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.