missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Refracto™ 30GS Portable Refractometer

Product Code. 10515083 Shop All Mettler Toledo Products
Change view
Click to view available options
Refractive Index:
1.32 to 1.65
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Refractive Index unitSize
10515083 1.32 to 1.65 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10515083 Supplier METTLER TOLEDO™ Supplier No. 51324660
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The handheld digital refractometer returns accurate and precise results within seconds, displayed in the units of measurement needed. Offers an extended measuring range due to its special prism design. Used for measurements in laboratory and production environments.

  • Compact and easy to use
  • Sapphire prism: held by a ring of hard gold plated brass. Sapphire has a higher refractive index and a better thermal conductivity than glass
  • Temperature compensation: determines the temperature and then corrects the refractive index to a standard temperature of 20°C or any other temperature the user defines
  • Plain language interface: shows results and settings in plain language
  • Ease-of-use: makes operation easy and efficient, results are displayed on backlit LCD display
  • Comprehensive result storage: stores up to 1100 results including sample identification, measurement unit, temperature compensation coefficient, date and time
  • Transfer the data whenver you want: transfer data to PC or printer using IR interface. For this purpose infrared/RS-232 converter (51325006) is required
TRUSTED_SUSTAINABILITY

Specifications

Type Portable Refractometer
Scale Range 0 to 85 Brix
Refractive Index 1.32 to 1.65
Model REFRACTO 30GS
Sample Volume 0.3 mL
Calibration With pure water
Accuracy ±0.0005nD, ±0.2% Brix
Resolution 0.0001nD, 0.1% Brix
Display Backlit LCD
Increments 0.0001
Lighting Type λ = 589.3 nm
For Use With (Application) Compact and easy to use, ideal for measurements in laboratory and production environments
Includes Sapphire prism
Certifications/Compliance ASTM D3321
IP Rating IP54
Weight (English) 8.8 oz.
Weight (Metric) 250 g
Dimensions (L x W x H) 185 x 55 x 60 mm
Height (English) 2.36 in.
Height (Metric) 60 mm
Length (English) 7.28 in.
Length (Metric) 185 mm
Width (English) 2.17 in.
Width (Metric) 55 mm
Ambient Temperature (Metric) 5°C to 35°C
Temperature Accuracy ± 0.2°C
Temperature Range (Metric) 10°C to 40°C
Temperature Resolution 0.1°C
Power Supply Details 2 x LR3, 1.5 V, type AAA with approximately 60 hours battery life
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.