missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Economy Series pH and pH/ATC Combination Electrodes

Product Code. 10075621 Shop All Mettler Toledo Products
Change view
Click to view available options
Model:
LE407 Economy
LE409 Economy
LE420 Economy
LE427 Economy
LE438 Economy
Junction:
Ceramic
Teflon/Glass Sleeve
Material:
Glass
Polysulfone/POM
Filling Solution Type:
3mol/L KCl
Gel
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Junction Material Filling Solution Type unitSize
10075621 LE438 Economy Ceramic Polysulfone/POM Gel Each
11997761 LE407 Economy Ceramic Polysulfone/POM Gel Each
10181713 LE409 Economy Ceramic Glass 3mol/L KCl Each
11907771 LE420 Economy Teflon/Glass Sleeve Glass 3mol/L KCl Each
10536655 LE427 Economy Ceramic Glass Gel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 10075621 Supplier Mettler Toledo™ Supplier No. 51340242
Only null left
Add to basket
Add to basket

Offer outstanding price/performance ratio. Mettler Toledo Economy Series pH and pH/ATC Combination Electrodes are cost-effective alternative for less-demanding requirements.

  • pH: 0 to 14
  • Temperature Range: 0° to 80°C (excl. LE427, 0° to 50°C)
  • Maintenance-free gel electrolyte (LE407, LE427, LE438)
  • Refillable electrolyte (LE409, LE420)
TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Junction Ceramic
Material Polysulfone/POM
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 80°C
Type pH/ATC Combination Electrode
Filling Solution Type Gel
For Use With (Equipment) pH meter
Internal Reference Ag/AgCl
Model LE438 Economy
Probe NTC 30 kilohm
Temperature (English) Operating 0°F to 176°F
Temperature (Metric) Range 0°C to 100°C
Length (English) 4.7 in.
Length (English) Cable 47 in.
Length (Metric) 120 mm
Length (Metric) Cable 1.2 m
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.