missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ MaxyClear Snaplock Microtubes, 1.7 mL
GREENER_CHOICE

Product Code. 11331944 Shop All Axygen Scientific Products
Change view
Click to view available options
Color:
Amber
Assorted
Blue
Clear
Green
Orange
Red
Spectrum
Violet
Yellow
Sterility:
Non-sterile
Sterile
Packaging:
250 Tubes/Pk., 10 Packs/Cs.
500 Tubes/Pk., 10 Packs/Cs.
Unit Size:
Pack of 250
Pack of 500
Pack of 5000
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Sterility Packaging unitSize
11331944 Red Non-sterile 500 Tubes/Pk., 10 Packs/Cs. Pack of 500
11391934 Assorted Non-sterile 500 Tubes/Pk., 10 Packs/Cs. Pack of 500
11381934 Clear Non-sterile 500 Tubes/Pk., 10 Packs/Cs. Pack of 500
12548007 Clear Sterile 250 Tubes/Pk., 10 Packs/Cs. Pack of 250
11311944 Green Non-sterile 500 Tubes/Pk., 10 Packs/Cs. Pack of 500
11301944 Blue Non-sterile 500 Tubes/Pk., 10 Packs/Cs. Pack of 500
11331984 Clear Non-sterile 250 Tubes/Pk., 10 Packs/Cs. Pack of 250
11321944 Orange Non-sterile 500 Tubes/Pk., 10 Packs/Cs. Pack of 500
12538037 Spectrum Non-sterile 500 Tubes/Pk., 10 Packs/Cs. Pack of 500
11316314 Spectrum Non-sterile 500 Tubes/Pk., 10 Packs/Cs. Pack of 5000
11341944 Violet Non-sterile 500 Tubes/Pk., 10 Packs/Cs. Pack of 500
11361944 Yellow Non-sterile 500 Tubes/Pk., 10 Packs/Cs. Pack of 500
11351944 Amber Non-sterile 500 Tubes/Pk., 10 Packs/Cs. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11331944 Supplier Axygen™ Supplier No. MCT175R
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 1.7mL provide excellent visibility and feature a piercing port for syringe access. Maximum Recovery™ and sterile options available.

Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.

  • 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
  • Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Maximum G-force is 14,000 RCF.
  • RNase-/DNase-free and nonpyrogenic
  • Sterility Assurance Level (SAL) of 10−6
  • Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.

Certifications

Certified RNase-, DNase- and endotoxin-safe for total sample integrity

TRUSTED_SUSTAINABILITY

Specifications

Cap Style Snap Cap
Certifications/Compliance RNase, DNase, pyrogen-free
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 1.7 mL
Color Red
Material Copolymer
Increments 0.1 mL
No. per Pack 500/Pk.
Packaging 500 Tubes/Pk., 10 Packs/Cs.
Sterility Non-sterile
Graduated Yes
Max. RCF 20,000 x g
Graduations 0.1 to 1.5 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.