missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Hand Operated Solvent Pump

Buerkle™ Hand Operated Solvent Pump for Tin-foil Canisters remove contamination of organic solvents and flavouring agents.

Brand:  Buerkle™ 5603-1000

3794.64 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10238232

  • 4600.00 DKK / Each
Only null left
Estimated Shipment: 24-09-2025
Add to basket

Alert:

When withdrawing flammable liquids, the barrel and pump have to be grounded. Use anti-static set.

This item is not returnable. View return policy

Description

Description

  • Works according to the overpressure principle - an excess pressure is built up in the tank with the pump ball, forcing liquid out of the container
  • All medium-contacting parts are made of stainless steel AISI 304 and PTFE
  • Rigid discharge tube with stopcock
  • Suitable for containers with R 2 in. thread
  • Thread adapter for commercially available containers available as accessory
  • Immersion depth of 60 cm, pump capacity of approx. 10L/min
  • Pump can be completely closed off with the two ball valves so that no dangerous vapours can escape after dispensing
Specifications

Specifications

DIN EN ISO 9001
PTFE, Stainless Steel (Case)
10 L/min
Co mmercial
60 cm Immersion depth
0.25 kg
Hand Operated Solvent Pump
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.